- Circular Saws
features
- #400 grit diamond ground teeth for a smooth finish
- Precision tensioned and balanced blade for an accurate cut
- Construction grade carbide teeth for longer life
- Thin kerf for fast cuts
| Kerf | 0.083 in |
| Hook Angle | 15 Deg |
| Arbor Size | 5/8 in |
| Grind | ATB |
| Weight | 0.86 LB |
| EAN or UPC | 24721140531 |

