- Circular Saws
description
- The IRWIN MARATHON 10", 40-tooth Miter/Table carbide saw blade is designed with a thin kerf and high-quality diamond-ground, micro-grain carbide teeth for long life and smoothly cutting decks. The blade is precision-balanced to ensure they rotate properly and cut with accuracy. Expansion slots prevent the blade from warping and distorting for a longer, more accurate life.
features
- Ideal for cutting decks
- Precision tensioned and balanced blade for an accurate cut
- Construction grade carbide teeth for longer life
- Precision-balanced for accurate cuts
- Expansion slots prevent blade warping and distortion for longer blade life
| Grind | ATB |
| Kerf | 0.095 in |
| Hook Angle | 20 Deg |
| Arbor Size | 5/8 in |
| Weight | 1.7 LB |
| EAN or UPC | 24721140708 |

