Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools14789600W

14789600W

Bi-Metal Hole Saw
Item #114539025
  • Bi-Metal Material
Irwin Industrial Tools14789600W
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bi-Metal Material

description

  • The LENOX SPEED SLOT Hole Saw Kit features hole saws with enhanced tooth geometry to cut 50% faster than previous LENOX hole saws. Twice as durable as our previous generation when cutting through metal, these bi-metal hole saws feature thicker walls to minimize tooth loss and improve durability. Staircase SPEED SLOTS have wide slots placed low on each hole saw and multiple leverage points to make it easy to work plugs out with a screwdriver. This design effectively removes sawdust and chips and helps prevent plugs from becoming stuck in each saw. 10% taller than previous models, they deliver cleaner cuts through two-by lumber.

features

  • 2X more durable with 50% longer life than previous LENOX hole saws
  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • 3/4", 7/8", 1", 1-1/4", 1-1/2", 2"
  • Optimized tooth design penetrates metal with ease
  • Large, sharp teeth for fast cutting and SPEED SLOT staircase design for easy plug ejection
  • Arbor Adaptor
Included Kit contains 3/4", 7/8", 1", 1-1/4", 1-1/2", 2" hole saws, 2L 1/2"and 5L 3/8"standard arbors, and one arbor adaptor
Material Bi-Metal
Weight 3.4 LB
EAN or UPC 82472147896
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison