- Circular Saws
features
- WeldTec Technology
- Carbide Teeth are welded not brazed
- 50% longer life vs original MARATHON
- UC2 Carbide Teeth
- 70% tougher than standard carbide
- Stays sharper, longer
- Ultra Thin Kerf
- For more cuts per charge
| Grind | ATB |
| Kerf | 1.6 mm |
| Arbor Size | 5/8 in |
| Hook Angle | 20 Deg |
| Weight | 0.0 LB |
| EAN or UPC | 38548995717 |

