Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools1837375

1837375

PENDING RECODE TO IRWN_IWAF31PH32, MTRL - 117179677
Item #114793808
  • 1 in Overall Length
Irwin Industrial Tools1837375
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Overall Length

description

  • While most screwdriving bits are simply compatible with impact drills and drivers, IRWIN Impact Performance Series fastener drive bits are engineered for maximum durability and long life with impact drivers. These bits fit fasteners more precisely, which reduces stripping and increases the life of the bit itself – IRWIN's Impact Performance Series bits have three times longer life than traditional bits. Manufactured with heavy-duty, cold-forged, high-grade steel, they'll withstand extremely high torque output. Plus, a black oxide finish resists corrosion and increases the life of the bit.

features

  • Built for maximum durability and long life with impact drivers
  • Forged bit (vs. milled) for superior fitment, which reduces stripping and increases life of bit 3X
  • Manufactured with heavy-duty, cold-forged, high-grade steel to withstand high torque output
  • Black oxide finish resists corrosion and increases life of bit
Weight 0.02 LB
EAN or UPC 673765093480
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison