Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Nutsetter

1838545

Nutsetter
Item #111214243
  • 5/16 in Hex Size
  • 1/4 in Shank Diameter
Nutsetter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16 in Hex Size
  • 1/4 in Shank Diameter

features

  • Lobular design drives fastener on side instead of corner for less
  • stripping and longer life
  • Rare earth magnets hold fasteners securely with four times the hold of
  • standard magnets
  • 1/4" quick-change shank is designed to work with impact drivers, and reduces slipping in standard drill chucks
Shank Dia. 1/4 in
Magnetic Yes
Hex Size 5/16 in
Overall Length 12 in
Weight 1.029 LB
EAN or UPC 673765179832
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison