- Folding Utility Knife
description
- The IRWIN Folding Utility Knife features patented BladeLock Technology to keep the utility blade securely locked in especially during use. A simple press of the button releases the blade for easy changes when the knife is opened at a 45°angle. The all-metal body design includes a fold-out screwdriver with #2 Phillips and #2 square insert bits and a wire stripper for even more utility. Includes 3 blades stored inside the handle during shipping for safety.
features
- Patented BladeLock technology keeps the blade locked in place
- Fold-out screw driver and additional bit storage fits 1" insert bits
- Blade storage that holds up to two additional blades
- Wire stripper for built-in convenience
- Includes #2 Phillips, #2 Square insert bits and 3 blades stored in the handle during shipping for safety
| Family Name | Folding Utility Knife |
| Overall Length | 6 1/8 in |
| Blade Material | Bi-Metal |
| Weight | 0.44 LB |
| EAN or UPC | 42526904653 |

