There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
IRWIN Impact Performance Series double-ended power bits feature DoubleLok technology so both ends of the bit lock securely into impact drivers and quick-change chucks. In fact, they’re engineered for maximum durability and long life with impact tools. These bits combine two bit tips in a durable one-piece design for added convenience and extended life, and each end of the bit has a 1/4" quick-change shank that fits directly into an impact driver – a feature only available with IRWIN bits. The bits are designed with precision tip geometry so they fit fasteners more precisely, which reduces stripping and cam-out. They're manufactured with heavy-duty high-grade steel to withstand high torque output, and a black oxide finish that resists corrosion and increases the life of the bit. Plus, they also have a unique Power Groove design for use with the exclusive IRWIN Magnetic Collar Attachment, which prevents fasteners from slipping and wobbling.
features
Built for maximum durability and long life with impact drivers
DoubleLok Technology ensures both ends of bit lock securely in impact drivers and quick-change chucks, enabling use of two tips from one bit for added convenience and extended life
Precision tip geometry delivers superior fitment, reducing stripping and cam-out
Power Groove designed for compatibility with IRWIN Impact Performance Series Magnetic Screw-Hold Attachment**
Manufactured with heavy-duty high-grade steel to withstand high torque output
Black oxide finish resists corrosion and increases life of bit
Weight
0.05 LB
EAN or UPC
42526915048
We're here for you
with Service Centers across the country - We have your back