Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
2 in OAL Screwdriver Bit

1899873

2 in OAL Screwdriver Bit
Item #114537512
  • 2 in Overall Length
2 in OAL Screwdriver Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Overall Length

description

  • IRWIN Impact Performance Series fastener drive bits are engineered for maximum durability and long life with impact drivers. These bits are designed with precision tip geometry so they fit fasteners more precisely, which reduces stripping and cam-out. Manufactured with heavy-duty, cold-forged, high-grade steel, they'll withstand extremely high torque output. Plus, a black oxide finish resists corrosion and increases the life of the bit.

features

  • Built for maximum durability and long life with impact drivers
  • Precision tip geometry delivers superior fitment, reducing stripping and cam-out
  • Manufactured with heavy-duty, cold-forged, high-grade steel to withstand high torque output
  • Black oxide finish resists corrosion and increases life of bit
Overall Length 2 in
Family Name Hex Head Power Bits
Weight 0.03 LB
EAN or UPC 42526929847
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison