- 5WR VISE-GRIP MULTI PLIER
description
- The IRWIN VISE-GRIP Locking Multi-Pliers with Wire Cutter, Curved Jaw, feature the legendary locking pliers performance tradesmen have trusted since 1924. Constructed of high-grade, heat-treated alloy steel, it has an innovative curved jaw design that provides maximum torque with pressure on four points on any style nut or bolt head. Pressure and fit is adjustable with just the turn of a screw while the guarded trigger release can be engaged with only one hand for increased versatility. The 5WR Locking Multi-Pliers include a fold-out stainless steel serrated knife blade, a fold-out screwdriver including a ¼” bit holder with 6-8 slotted and #2 Phillips bits. This 4-tools-in-1 design and added wire cutter allows users to carry fewer tools on the job.
features
- 4 tools-in-one: locking pliers, fold-out serrated knife, fold-out screwdriver with slotted and Phillips head bits
- Classic trigger release provides maximum locking force
- Convenient wire cutter included
- Constructed of high-grade, heat-treated alloy steel
- Adjust pressure and fit with the turn of a screw
- Anti-pinch, non-slip ProTouch™ Grips provide comfort, control, and less hand fatigue
- Curved jaw puts tremendous pressure on four points of any style nut or bolt head, making it perfect for any application that requires maximum torque
- Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release
- Backed by the IRWIN VISE-GRIP Lifetime Guarantee
| Weight | 2.0 LB |

