- 6LN VISE-GRIP MULTI PLIER
description
- The new IRWIN VISE-GRIP 6" Long Nose Locking Multi-Pliers feature the legendary locking pliers performance tradesmen have trusted since 1924. The 6LN Locking Multi-Pliers feature a fold-out stainless steel serrated knife blade and a fold-out stainless steel serrated knife bland and a fold-out screwdriver including a ¼” bit holder with 6-8 slotted and #2 Phillips bits. The four-tools-in-one design allows users to to carry fewer tools on the job.
features
- Fold-out Knife features a stainless steel blade for convenience
- Fold-out Screwdriver includes a ¼” bit holder with 6-8 slotted and #2 Phillips bits
- Backed by the IRWIN Lifetime Guarantee
- Easy Access in Narrow Hard-to-Reach Places- Long, straight nose ideal for precision work and hobbies
- Versatility- Ideal for tightening, clamping, twisting and turning
- Maximum Toughness and Durability- Constructed of high-grade, heat-treated alloy steel
- Stays Adjusted for Repetitive Use- Turn screw to adjust pressure and fit work
- Hardened Teeth - Grip materials from any angle
- Fast Release Technology- One-handed, triggerless release is easier to open than traditional locking pliers
| Weight | 0.74 LB |
| EAN or UPC | 42526935978 |

