- 5CR VISE-GRIP MULTI PLIER
description
- The new IRWIN VISE-GRIP 5" Curved Jaw Locking Multi-Pliers feature the legendary locking pliers performance tradesmen have trusted since 1924. The 5CR Locking Multi- Pliers feature a fold-out stainless steel serrated knife blade and a fold-out stainless steel serrated knife bland and a fold-out screwdriver including a ¼” bit holder with 6-8 slotted and #2 Phillips bits. The four-tools-in-one design allows users to to carry fewer tools on the job.
features
- Features a stainless steel blade for convenience
- Provides maximum torque without requiring heavy input pressure – jaw mechanism naturally grips tighter as more torque is applied to the tool
- Classic trigger release provides maximum locking force
- Patented curved jaw grips from any angle
- Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
- Hardened teeth are designed to grip from any angle
- Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release.
- Backed by the IRWIN VISE-GRIP Lifetime Guarantee.
| Weight | 0.7 LB |
| EAN or UPC | 42526935985 |

