- 5WR VISE-GRIP MULTI PLIER W POUCH
description
- The IRWIN VISE-GRIP Locking Multi-Pliers with Wire Cutter, Curved Jaw, feature the legendary locking pliers performance tradesmen have trusted since 1924. Constructed of high-grade, heat-treated alloy steel, it has an innovative curved jaw design that provides maximum torque with pressure on four points on any style nut or bolt head. Pressure and fit is adjustable with just the turn of a screw while the guarded trigger release can be engaged with only one hand for increased versatility. The 5WR Locking Multi-Pliers include a fold-out stainless steel serrated knife blade, a fold-out screwdriver including a ¼” bit holder with 6-8 slotted and #2 Phillips bits. This 4-tools-in-1 design allows users to carry fewer tools on the job inside the durable canvas carrying pouch with belt loop and a hook-and-loop secured cover.
features
- 4 tools-in-one: locking pliers, fold-out serrated knife, fold-out screwdriver with slotted and Phillips head bits
- Fold-out Screwdriver includes a ¼” bit holder with 6-8 slotted and #2 Phillips bits
- Backed by the IRWIN Lifetime Guarantee
- Constructed of high-grade, heat-treated alloy steel
- Durable canvas carrying pouch included
- Maximum Locking Force- Classic guarded trigger release designed to provide maximum locking force
- Maximum Toughness and Durability- Constructed of high-grade, heat-treated alloy steel
- Stays Adjusted for Repetitive Use- Turn screw to adjust pressure and fit work
- Fast Release Technology- One-handed, triggerless release is easier to open than traditional locking pliers
| Weight | 0.78 LB |
| EAN or UPC | 42526936029 |

