Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools1972918

1972918

PENDING RECODE TO LENX_1972918, MTRL - 119016789
Item #114539501
Irwin Industrial Tools1972918
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Lenox MetalMax Diamond Edge cutoff Wheel 3" x 3/8", is an alternative to bonded abrasive cut-off wheels. Breakthrough diamond technology delivers 1,000 or more cuts and 30X longer life than thin bonded cutoff wheels* without sacrificing speed or finish. Made of solid steel to greatly reduce the risk of breakage, the combination of a steel body with a diamond edge allows MetalMax to hold its original wheel diameter until the last cut, meaning better control, reach, and cut precision throughout the wheel life. The enhanced design substantially reduces dust particles and lessens odor. Lenox MetalMax is suitable for metal cutting applications including steel, sheet metal, stainless steel, rebar, cast iron, aluminum** and non-ferrous metals, and works at the same speeds and feeds as thin bonded abrasive wheels. *Average performance in round welded 3/8" carbon steel tube vs. thin bonded abrasive cutoff wheels. **Cutting wax or saw lubricant is recommended to avoid chip welding when cutting aluminum.

features

  • Delivers 1,000 or more cuts without changing the wheel and 30X longer life than thin bonded cutoff wheels*
  • Advanced diamond technology provides extreme durability in metal cutting applications, for increased productivity, reduced downtime, and a lower cost per cut compared to thin bonded cutoff wheels
  • Solid steel wheel body greatly reduces risk of breakage for added safety
  • Diamond construction maintains original wheel diameter and cutting depth throughout the life of the blade for better control, reach, and precision
  • Recommended for steel, sheet metal, stainless steel, rebar, cast iron, aluminum** and non-ferrous metals
  • Designed for use in the same power tools as bonded abrasive wheels, at the same RPMs and feed forces with no changes in operating settings required
  • Wheel does not wear down like bonded abrasives and produces less odor and dust residue compared to thin bonded cutoff wheels as the
Weight 0.16 LB
EAN or UPC 885363171686
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison