description
- The METALMAX wheel’s body is made of solid steel to greatly reduce the risk of breakage. The combination of a steel body with a diamond edge allows METALMAX to hold its original wheel diameter until the very last cut, meaning better control, reach, and cut precision throughout the wheel life.
features
- Delivers 1,000 or more cuts without changing the wheel and 30X longer life than thin bonded cutoff wheels
- Advanced diamond technology provides extreme durability in metal cutting applications, for increased productivity, reduced downtime, and a lower cost per cut compared to thin bonded cutoff wheels
- Solid steel wheel body greatly reduces risk of breakage for added safety
- Diamond construction maintains original wheel diameter and cutting depth throughout the life of the blade for better control, reach, and precision
- Recommended for steel, sheet metal, stainless steel, rebar, cast iron, aluminum and non-ferrous metals
- when cutting aluminum, it is recommended to apply cutting wax or other type of saw lubricant to avoid chip welding
- Designed for use in the same power tools as bonded abrasive wheels, at the same RPMs and feed forces with no changes in operating settings required
- Wheel does not wear down like bonded abrasives and produces less odor and dust residue compared to thin bonded cutoff wheels
- Wheel thickness: 0.05-in (1.2mm)
- For use with 6-in angle grinders and circular saws, maximum RPM 10,100
| Weight | 0.39 LB |
| EAN or UPC | 885363171730 |

