- 20 in Length
features
- M2 Tooth Technology: patent-pending advanced tooth geometry and Tri-Ground teeth provide a fast, efficient cut
- Deep Gullets provide rapid removal of chips
- Thick-Body Blade: delivers rigidity and control
- Hardwood handle
- Tapered-Pitch nose improves clearance and stability
| Length | 20 in, 508 mm |
| Weight | 1.05 LB |
| EAN or UPC | 38548065083 |

