- 4 in Length
features
- Bi-metal blades bend and resist breaking and extend blade life
- High speed steel teeth provide a strong, long lasting cutting edge
| Thickness | 0.025 in |
| Length | 4 in |
| TPI | 24 |
| Weight | 0.01 LB |
| EAN or UPC | 82472204278 |
| Thickness | 0.025 in |
| Length | 4 in |
| TPI | 24 |
| Weight | 0.01 LB |
| EAN or UPC | 82472204278 |