Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Screwdriver

2051100

Screwdriver
Item #111213370
  • Fastener Drive & Screwdriving Sets
Screwdriver
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fastener Drive & Screwdriving Sets

description

  • The IRWIN 9-in-1 Multi-Tool nut- and screwdriver features an ergonomic ProTouch grip to reduce hand fatigue and increase torque. Internal storage keeps the nine included bits secure and at-hand wherever they are needed. Includes 1/4"and 3/16" standard, #1 and #2 Phillips, #1 and #2 square, and 3/8", 5/16", and 1/4" hex bits.

features

  • Ergonomic ProTouch grip provides maximum torque
  • Slip resistant grip
  • Internal storage keeps bits and nut setters locked in place and close at hand
  • 9 bits and nut setters for use on a variety of fasteners and nuts
  • Multi-tool screwdriver includes 1/4"and 3/16" standard, #1 and #2 Phillips, #1 and #2 square, and 3/8", 5/16", and 1/4" hex bits
Family Name Fastener Drive & Screwdriving Sets
Overall Length 6 in
Handle Material ProTouch
Wire Stripper No
Magnetic No
Weight 0.53 LB
EAN or UPC 673765088134
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison