The IRWIN VISE-GRIP GrooveLock Pliers, V-Jaw, 12", adjust 2X faster than traditional groove joint pliers with an innovative Press-n-Slide button that makes getting a secure grip easier. The Multi-Groove Ratcheting System has twice the groove positions than any other groove joint pliers, providing precise positioning of right angle teeth to grip almost any type of surface in any direction. Durably constructed using a Metal Injection Molding (MIM) process for exceptional strength and performance these pliers feature anti-pinch, non-slip ProTouch grips for improved control and comfort. Backed by the IRWIN VISE-GRIP Lifetime Guarantee.
features
Press-n-Slide button adjusts lower jaw 2X faster than traditional groove joint pliers
Multi-Groove Ratcheting System has twice the groove positions than any other groove joint pliers, providing precise jaw positioning to grip any type of surface
Anti-pinch, non-slip ProTouch Grips provide comfort, control, and less hand fatigue
Durable constructed using a Metal Injection Molding (MIM) process for exceptional strength and performance
Backed by the IRWIN VISE-GRIP Lifetime Guarantee
Backed by the IRWIN Lifetime Guarantee
Weight
1.5 LB
EAN or UPC
38548028101
We're here for you
with Service Centers across the country - We have your back