Skip to content Skip to navigation menu
Irwin Industrial Tools2078209

2078209

9.5 " NORTH AMERICAN LINEMAN'S PLIE 9.5" IRWIN LINEMAN PLIERS (586)
Item #100904506
  • 9.5 " NORTH AMERICAN LINEMAN'S PLIE
Irwin Industrial Tools2078209
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9.5 " NORTH AMERICAN LINEMAN'S PLIE

description

  • The IRWIN VISE-GRIP North American Lineman's Pliers are durably constructed from nickel chromium steel with ProTouch grips for extra comfort and reduced hand fatigue. With an induction hardened cutting edge and machined jaws for maximum gripping strength, they meet or exceed ANSI specifications and are backed by the IRWIN VISE-GRIP Lifetime Guarantee.

features

  • Durable nickel chromium steel construction
  • ProTouch grips provide extra comfort and reduces hand fatigue
  • Induction hardened cutting edge stays sharper, longer
  • Machined jaws for maximum gripping strength
  • Meets or exceeds ANSI specifications
  • Backed by the IRWIN Lifetime Guarantee
Weight 1.0 LB
EAN or UPC 38548028132
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison