The IRWIN VISE-GRIP Multi-Tool Wire Stripper/Crimper/Cutter is a must-have for anyone performing electrical work. With an induction hardened cutting edge, this single tool combines a wire stripper, wire cutter, and crimper into one tool that strips and cuts 10-22 AWG, crimps insulated and non-insulated terminals, and cuts bolts to size with a perfect lead thread. This handy tool features a pliers nose for pulling and looping wire and ProTouch grips for maximum comfort and reduced hand fatigue to keep working all day. Meets or exceeds all ANSI standards.
features
Wire cutter with induction hardened cutting edge stays sharp longer
Strips and cuts 10-22 AWG
Pliers style nose allows pulling and looping in wire
Bolt cutter cuts bolts to size and leaves perfect lead thread
Crimps insulated and non-insulated terminals
ProTouch grips provide maximum comfort and reduced hand fatigue
Meets or exceeds all ANSI standards
Backed by the IRWIN Lifetime Guarantee
Weight
0.48 LB
EAN or UPC
38548088495
We're here for you
with Service Centers across the country - We have your back