Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
6 in L Reciprocating Saw

21086B624GR

6 in L Reciprocating Saw
Item #114539220
  • 6 in Length
6 in L Reciprocating Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Length

features

  • Delivers up to 2 times longer life versus traditional straight LENOX® reciprocating saw blades
  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • T2™ technology and precision applied titanium coating help dissipate heat making blades last longer
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
TPI 24
Thickness 0.035 in
Length 6 in
Weight 0.04 LB
EAN or UPC 82472210866
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison