Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
5800 rpm 8 in Dia Circular Saws

21884ST800050CT

PENDING RECODE TO LENX_21884ST800050CT, MTRL - 111215413
Item #114538559
  • 5800 RPM
5800 rpm 8 in Dia Circular Saws
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5800 RPM

features

  • Titanium carbide tipped Resists material build-up on teeth
  • Less burr than abrasive blades No need for secondary grinding Reduced material burning
  • No need for secondary grinding
  • Reduced material burning
  • For added durability
  • RESHARPENABLE
RPM 5800 rpm
Weight 1.34 LB
EAN or UPC 82472218848
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison