Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools2993636CG

2993636CG

2 1/4 in Dia Carbide Grit Hole Saw
Item #114538818
Irwin Industrial Tools2993636CG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Tungsten carbide grit cuts through fiberglass, ceramic tile, laminates and other abrasive materials
  • Carbide grit edge will not snag or chip when cutting thin materials
  • Use standard arbor or SNAP-BACK arbor
Material Carbide Grit
Thickness 0.05 in
Weight 0.34 LB
EAN or UPC 82472299366
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison