Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools3018002B

3018002B

SUPERSEDED TO IRWN_3018002, MTRL - 111210078
Item #111210079
  • Drill Bit
Irwin Industrial Tools3018002B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drill Bit

features

  • Constructed of M-42 8 percent cobalt high speed steel for super abrasive resistance in tough metals
  • Cobalt steel extends cutting edge life and maintains cutting life after resharpening
  • Extra hard drill for greater wear
  • 135° split point tip starts on contact, cuts with less force
  • Rubber overmolded case protects kit if dropped
  • Tap & Drill selection chart for convenient reference.
  • Automatic indexing for easy bit access and identification
  • Removable cartridges: easy to carry bits from case to worksite
  • Sizes include 1/16" to 1/2" in 1/64" increments
Weight 4.52 LB
EAN or UPC 24721085153
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison