Skip to content Skip to navigation menu
Irwin Industrial Tools3018003

3018003

Drill Bit
Item #111210043
  • Drill Bit
Irwin Industrial Tools3018003
    Shipment Options
  • Drill Bit

description

  • This IRWIN 29-Piece Titanium-Nitride-Coated Drill Bit Set reduces friction and withstands heat, lengthening the life of the cutting edge and keeping it sharp. These drill bits are designed for repetitive metal drilling with portable drills and stationary drill presses. The 135° split-point tip on each step drill bit starts drilling immediately and helps eliminate walking.

features

  • Titanium-coated nitride drill bits last longer and feature a cutting edge that stays sharp
  • 135° split point tip starts on contact, cuts with less force
  • Reduced shank above 3/8" allows the use of larger drill bits in a 3/8" chuck
  • Includes 1/16" through 1/2" drill bit sizes in 1/64" increments
  • Automatic indexing for easy bit access and identification
  • Removable cartridges: easy to carry bits from case to worksite
  • Sizes include 1/16" to 1/2" in 1/64" increments
Weight 4.25 LB
EAN or UPC 24721065148
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison