Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools3022626CT

3022626CT

1 5/8 in Dia Carbide Tipped Hole Saw
Item #114538835
  • 1 3/4 in Diameter Carbide Tipped Material
Irwin Industrial Tools3022626CT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/4 in Diameter Carbide Tipped Material

features

  • Heat resistant carbide teeth for long life in tile and stainless steel
  • Thick backing plate resists damage and increases life
  • Engineered design provides ability to cut in stainless steel like no other
  • USE STANDARD ARBOR OR SNAP-BACK ARBOR
Material Carbide Tipped
Thickness 0.05 in
Weight 0.22 LB
EAN or UPC 82472302264
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison