- 3 in Diameter Carbide Tipped Material
features
- Heat resistant carbide teeth for long life in tile and stainless steel
- Thick backing plate resists damage and increases life
- Engineered design provides ability to cut in stainless steel like no other
- USE STANDARD ARBOR OR SNAP-BACK ARBOR
| Thickness | 0.05 in |
| Material | Carbide Tipped |
| Weight | 0.48 LB |
| EAN or UPC | 82472302431 |

