description
- The IRWIN Automotive and Maintenance Power Bit Set is ideal for maintenance and automotive professionals as well as the serious automotive enthusiast. Constructed of industrial grade tool steel, these power bits are tested to meet the highest standards of hardness and torque and come with a durable plastic case. Set includes 2" Power Bits
- #1 Phillips, #2 Phillips, #3 Phillips, #1 POZIDRIV, #2 POZIDRIV, #3 POZIDRIV, TORX T8, T9, T10
- 3-1/2" Power Bits: #1 Phillips, #2 Phillips, #3 Phillips, #2 POZIDRIV, TORX T15, T20, T25, T30
- 6" Power Bits: #1 Phillips, #2 Phillips, #3 Phillips, #2 POZIDRIV, TORX T15, T20, T25, T27, T30
- 2" Socket Adapters: 1/4", 3/8", 1/2"
- 1-7/8" Magnetic Nutsetters: 1/2", 5/16", 3/8", 2-1/2", 6" Quick Change Adapters, and case.
features
- Constructed of industrial grade tool steel
- Tested to meet the highest standards for hardness and torque
- Molded plastic case holds up to daily use
- Ideal set for automotive and maintenance professionals as well as the serious automotive enthusiast
- Set includes case, 2" Power Bits
- #1 Phillips, #2 Phillips, #3 Phillips, #1 POZIDRIV, #2 POZIDRIV, #3 POZIDRIV, TORX T8, T9, T10
- 3-1/2" Power Bits: #1 Phillips, #2 Phillips, #3 Phillips, #2 POZIDRIV, TORX T15, T20, T25, T30
- 6" Power Bits: #1 Phillips, #2 Phillips, #3 Phillips, #2 POZIDRIV, TORX T15, T20, T25, T27, T30
- 2" Socket Adapters: 1/4", 3/8", 1/2"
- 1-7/8" Magnetic Nutsetters: 1/2", 5/16", 3/8", 2-1/2", and 6" Quick Change Adapters
| Weight | 0.954 LB |
| EAN or UPC | 673765021766 |

