- 1/2 in Drive Size
- 2 Pieces
description
- These IRWIN HANSON Tap Adapters feature a 3/8-inch square drive to accommodate a socket wrench or extension. Their versatile design makes them suitable for use with taps, reamers, screw extractors and other tools with a square shank.
features
- These IRWIN HANSON Tap Adapters feature a 3/8-inch square drive to accommodate a socket wrench or extension
- Their versatile design makes them suitable for use with taps, reamers, screw extractors and other tools with a square shank
- This product is made of high quality material
- Manufactured by IRWIN
| Material | Steel |
| Finish | Steel |
| Overall Length | 1 in |
| No. of Pieces | 2 |
| Weight | 0.75 LB |
| EAN or UPC | 42526096297 |

