Skip to content Skip to navigation menu
Screw Extractor Set

3101010

Screw Extractor Set
Item #111213039
  • Screw Extractor Set
Screw Extractor Set
    Shipment Options
  • Screw Extractor Set

description

  • The IRWIN HANSON Master Extraction Set, 48 Piece, includes easy out style spiral flute extractors, multi-spline extractors, bolt extractors, and left-hand cobalt drill bits for removing almost any stuck fastener quickly. Spiral flute extractors are perfect for common fasteners where lower torque is all that is required for removal. The mult-spline extractors are useful for higher torque and lower profile tools, while the bolt extractors are for freeing partly-exposed fasteners. The set also includes left-hand cobalt drill bits for fasteners that must be completely drilled out to be removed. This set consists of a carrying case, 6 easy out style spiral flute extractors, 13 multi-spline extractors, 13 bolt extractors, and 16 left-hand cobalt drill bits.

features

  • Includes spiral flute extractors, multi-spline extractors, bolt extractors, and left-hand cobalt drill bits for extracting all kinds of fasteners
  • 13 Multi-Spline Extractors - For use when higher torque or a lower profile tool is needed
  • 13 Bolt Extractors - For use when part of the fastener is exposed
  • Bolt extractors for freeing partly-exposed fasteners
  • Left-hand cobalt drill bits for drilling out interiors of fasteners
For Bolt Size 1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Material - Machining Carbon Steel
Weight 5.39 LB
EAN or UPC 24721096135
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison