Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Wood Boring Drill Bit

341008

Wood Boring Drill Bit
Item #111209914
  • 1/4 in Shank Length
Wood Boring Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Shank Length

description

  • The IRWIN SPEEDBOR Spade Bit Pro Set, 8 Piece, features 8 of the most commonly used spade bits with a blue-groove points and cutting edges for ejecting chips four times faster than standard spade bits. These spade bits have double cutting spurs to scribe the outside of the hole to reduce breakout and 10" larger grooved hex shanks for added durability. Set includes 3/8", 1/2", 5/8", 7/8", 1", 1-1/8", 1-1/2" bits, and a Pro Set case.

features

  • Drill bits feature a Blue-Groove point and cutting edge for fast chip removal
  • Double cutting spurs scribe the outside of the hole reducing breakout
  • 10% larger shank for added durability
  • Paddle bit with grooved hex shank resists slipping in drill chuck or bit extension
  • Comes in an IRWIN Pro Set case made of durable molded ABS resin
No. of Pieces 8
Weight 1.75 LB
EAN or UPC 24721063595
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison