- 2 PC. ORIGINAL LOCKING PLIERS SET C
description
- The IRWIN VISE-GRIP Original Locking Pliers with Wire Cutter Set includes 7" curved jaw and 6" long nose locking pliers, both with wire cutters for increased versatility. Constructed of high-grade heat-treated alloy steel, they feature the classic trigger release for maximum locking force and hardened teeth to grip from any angle. Backed by the IRWIN Lifetime Guarantee.
features
- Ideal for tightening, clamping, twisting, and turning
- Constructed of high-grade heat-treated alloy steel for durability
- Classic trigger release designed to provide maximum locking force
- Hardened teeth are designed to grip from any angle
- Set includes 7" curved jaw locking pliers with wire cutter and 6" long nose locking pliers with wire cutter
| Weight | 1.32 LB |
| EAN or UPC | 38548000367 |

