- RECIP 6" 6TPI WOOD 5-PK
features
- Roughing-in work and nail embedded wood
- Use with materials 3/16" (5 mm) and thicker
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
- 8% Cobalt keeps teeth sharp longer
| Length | 6 in |
| Thickness | 0.035 in |
| Material | WeldTec Bi-Metal |
| TPI | 6 |
| Weight | 0.21 LB |
| EAN or UPC | 24721001757 |

