- Reciprocating Saw
features
- Cuts all metals including nonferrous pipe conduit, stainless steel and sheet metals
- Use with materials 1/8" - 1/2" (3.2 - 13 mm) thick
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
- Bi-metal tooth design makes the blade stronger and last longer
| TPI | 24 |
| Thickness | 0.050 in |
| Weight | 1.1 LB |
| EAN or UPC | 24721086624 |

