A simple push of a button adjusts the lower jaw twice faster than traditional groove joint pliers. Multi-Groove Ratcheting System has twice the groove positions of other groove joint pliers, for precise positioning to grip any type of surface. Anti-pinch, non-slip ProTouch Grips provide comfort, control, and less hand fatigue. These water pump pliers feature right angle teeth to grip in all directions for maximum bite. Metal Injection Molding process for precision parts delivers strength and exceptional performance. IRWIN VISE-GRIP Tools GrooveLock Pliers, V Jaw, 6-inch (4935351)
features
A simple push of a button adjusts the lower jaw twice faster than traditional groove joint pliers.
Multi-Groove Ratcheting System has twice the groove positions than any other groove joint pliers, providing precise jaw positioning to grip any type of surface
Anti-pinch, non-slip ProTouch Grips provide comfort, control, and less hand fatigue
Tongue and groove pliers have right angle teeth to grip in all directions for maximum bite.
Metal Injection Molding process for precision parts delivers strength and exceptional performance.
Backed by the IRWIN Lifetime Guarantee
Weight
1.5 LB
EAN or UPC
38548111896
We're here for you
with Service Centers across the country - We have your back