- Step Drill Bit
- 2 Steps
- 7/16" Shank
- 7/8" and 1 1/8" Size Range
features
- 6x longer life vs. the competition
- M35 grade Cobalt HSS
- Radial concave flute
- Speedpoint™ tip
- Laser marked sizes
| No. of Steps | 2 |
| Shank | 7/16 in |
| Size Range | 7/8 in and 1 1/8 in |
| Weight | 2.06 LB |

