Skip to content Skip to navigation menu
Unibit® High Speed Steel Fractional Self-Starting Step Drill

585-10310

Unibit® High Speed Steel Fractional Self-Starting Step Drill
Item #101665525
  • Step Drill Bit
  • 1 Steps
  • 1/4" Shank
  • 1/2" Size Range
Unibit® High Speed Steel Fractional Self-Starting Step Drill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Step Drill Bit
  • 1 Steps
  • 1/4" Shank
  • 1/2" Size Range

features

  • Single flute cutting edge for greater control through steps
  • Hex shank prevents slipping in drill chuck
  • Also available with (TiN) coating for longer life
  • SpeedPoint tip penetrates faster than previous Unibits and prevents walking
  • Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates
No. of Steps 1
Shank 1/4 in
Size Range 1/2 in
Weight 0.16 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison