Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools585-25914

585-25914

Machine Screw / Fractional Tap & Die Adjustable Round Die Set
Item #101686429
  • Machine Screw, Fractional Tap & Die Adjustable Round Die Set
  • 39 Pieces
  • Threading Sets Size Range: 4-40 to 1/2 Thread Size Range: 4-40 - 1/2-20, 1/8-27 NPT
  • High Carbon Steel
Irwin Industrial Tools585-25914
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Machine Screw, Fractional Tap & Die Adjustable Round Die Set
  • 39 Pieces
  • Threading Sets Size Range: 4-40 to 1/2 Thread Size Range: 4-40 - 1/2-20, 1/8-27 NPT
  • High Carbon Steel

includes

  • Machine screw plug tap and 1 1/2" adjustable round dies in sizes: 4-40 NC, 6-32 NC, 8-32 NC, 10-24 NC, 10-32 NF, 12-24 NC
  • Fractional plug tap and 1 1/2" adjustable round dies in sizes: 1/4-20 NC, 1/4-28 NF, 5/16-18 NC, 5/16-24 NF, 3/8-16 NC, 3/8-24 NF, 7/16-14 NC, 7/16-20 NF, 1/2-13 NC, 1/2-20 NF
  • Pipe thread plug tap and 1 1/2" adjustable round dies in sizes: 1/8-27 NPT
  • Adjustable die stock - 1" dies
  • T-handle wrench – taps no. 0 to 1/4"
  • Adjustable handle tap wrench - taps no. 0 to 1/2"
  • 18 leaf standard thread pitch gauge
  • Plastic case
No. of Pieces 39
Weight 3.87 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison