- Metric Tap and Hex Die Set
- 53 Piece Taper Taps
- Hex Dies
- BSP Pipe Thread
- T-Handle Tap Wrench
includes
- T-handle wrench - taps no. 0 to 1/2"
- Metric plug tap and 1" hexagon dies in sizes: 3 mm - 0.50, 4 mm - 0.70, 4 mm - 0.75, 5 mm - 0.80, 5 mm - 0.90, 6 mm - 1.00, 7 mm - 1.00, 8 mm - 1.25, 9 mm - 1.00, 9 mm - 1.25, 10 mm - 1.25, 10 mm - 1.50, 11 mm - 1.50, 12 mm - 1.50, 12 mm - 1.75
- Metric plug tap and 1 7/16" hexagon dies in sizes: 14 mm - 2.00, 16 mm - 1.50, 16 mm - 2.00, 18 mm - 1.50, 18 mm - 2.50
- Pipe thread plug tap and 1" hexagon dies in sizes: 1/8-28 BSP, 1/4-19 BSP
- Adjustable die stock - 1" dies
- Adjustable die stock - hexagon dies
- T-handle wrench – taps no. 0 to 1/4"
- Adjustable handle tap wrench - taps no. 1/4" to 1"
- 16 leaf metric thread pitch gauge
- Empty plastic case
| No. of Pieces | 53 |
| Weight | 12.27 LB |

