- Master Extraction Set
- 48 Pieces
- Contains Bolt Extractors, Left-Hand Cobalt Drill Bits, Multi-Spline Extractors and Spiral Flute Extractors
features
- 6 spiral flute extractors – for use on common fasteners where lower torque is adequate
- 13 multi-spline extractors – for use when higher torque or a lower profile tool is needed
- 13 bolt extractors – for use when part of the fastener is exposed
- 16 left-hand cobalt drill bits – use these to drill out the interior of the fastener
- they often extract the fastener by themselves
| No. of Pieces | 48 |
| Type | Master Extraction Set |
| Bit Type | Bolt Extractors, Left-Hand Cobalt Drill Bits, Multi-Spline Extractors, Spiral Flute Extractors |
| Weight | 26.84 LB |

