- SDS-plus® Standard Tip Drill Bit
- 1/4" x 14 in
- 12" Flute
| Cutting Dia. | 0.25 in |
| Flute Length | 12 in |
| Overall Length | 14 in |
| Type | Drill Bit |
| Weight | 0.085 LB |
| Cutting Dia. | 0.25 in |
| Flute Length | 12 in |
| Overall Length | 14 in |
| Type | Drill Bit |
| Weight | 0.085 LB |