- SDS-plus® Standard Tip Drill Bit
- 5/8" x 24 in
- 22" Flute
| Type | Drill Bit |
| Overall Length | 24 in |
| Cutting Dia. | 0.625 in |
| Flute Length | 22 in |
| Weight | 0.245 LB |
| Type | Drill Bit |
| Overall Length | 24 in |
| Cutting Dia. | 0.625 in |
| Flute Length | 22 in |
| Weight | 0.245 LB |