- SDS-plus® Hex Drive Drill Bit
- 5/32" x 7 in
- 4" Flute
| Type | Drill Bit |
| Cutting Dia. | 0.15625 in |
| Overall Length | 7 in |
| Flute Length | 4 in |
| Weight | 0.1 LB |
| Type | Drill Bit |
| Cutting Dia. | 0.15625 in |
| Overall Length | 7 in |
| Flute Length | 4 in |
| Weight | 0.1 LB |