Skip to content Skip to navigation menu
Irwin Industrial Tools585-325016

585-325016

Core Bit SDS-Max® Shank
Item #102045142
  • Core Bit SDS-Max® Shank
  • 2" x 12 in
Irwin Industrial Tools585-325016
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Core Bit SDS-Max® Shank
  • 2" x 12 in
Cutting Dia. 2 in
Flute Length N/A
Overall Length 12 in
Type Core Bits
Weight 2.58 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison