- Fractional Drill
- 9/32 in
- Bright Finish
- Jobber Length Type
applications
- Automotive, MRO, Portable Drills, Stationary Drill Press
| Material | HSS |
| Applicable Materials | Metal, Wood, Plastic |
| Finish | Bright |
| Packing Type | Bulk |
| Drill Size | 9/32 in |
| Overall Length | 2.6875 in |
| Spiral Angle | CW |
| Size Type | Fractional, Equal Ends |
| Drill Style | Standard Twist Drill |
| Point Angle | 118 ° |
| Drill Length Type | Jobber |
| Flute Length | 2.9375 in |
| Weight | 0.06 LB |

