features
- Used commonly in furniture assembly, bicycle maintenance and manufacturing equipment
| Hex Size | 5/16 in |
| Manufacturer Name | Irwin® |
| Bit Size | 5/32 in |
| Length | 1 1/4 in |
| Weight | 0.02 LB |
| Hex Size | 5/16 in |
| Manufacturer Name | Irwin® |
| Bit Size | 5/32 in |
| Length | 1 1/4 in |
| Weight | 0.02 LB |