- Socket Adapter
- 3/8" Drive Size
- 3" Long
- Ball Locking Type
features
- Ball retention design for quick change applications
- Pin lock design for production applications
| Length | 3 in |
| Drive Size | 3/8 in |
| Packing Type | Bulk |
| Locking Type | Ball |
| Type | Socket Adapter |
| Weight | 0.108 LB |

