- Fractional Tap and Hex Die Set
- 66 Piece
- Sizes Range From 4-40 to 1/4-18
- Thread Types NC, NF and NPT
includes
- Fractional thread plug tap and 1 13/16" hexagon dies in sizes : 7/8-9 NC, 7/8-14 NF, 1-8 NC, 1-14 NS
- Adjustable die stock - 1 7/16" hexagon dies
- Adjustable handle tap wrench - taps no. 0 to 1/2"
- Adjustable handle tap wrench - taps no. 1/4" to 1"
- Two-in-one tap wrench – taps 1/4" to 1/2"
- T-handle wrench – taps no. 0 to 1/4"
- 18 leaf standard thread pitch gauge
- Pipe thread plug tap and 1" hexagon dies in sizes : 1/8-27 NPT, 1/4-18 NPT
- Adjustable die stock - 1" hexagon dies
- Fractional thread plug tap and 1 7/16" hexagon dies in sizes : 9/16-12 NC, 9/16-18 NF, 5/8-11 NC, 5/8-18 NF, 3/4-10 NC, 3/4-16 NF
- Machine screw plug tap and 5/8" hexagon dies in sizes : 4-40 NC, 6-32 NC, 8-32 NC, 10-24 NC, 10-32 NF, 12-24 NC
- Fractional thread plug tap and 1" hexagon dies in sizes : 1/4-20 NC, 1/4-28 NF, 5/16-18 NC, 5/16-24 NF, 3/8-16 NC, 3/8-24 NF, 7/16-14 NC, 7/16-20 NF, 1/2-13 NC, 1/2-20 NF
- Adjustable die stock - 1 13/16" hexagon dies
- Plain die stock – 5/8" hexagon dies
| No. of Pieces | 66 |
| Weight | 18.89 LB |

