Irwin Industrial Tools
585-98146
Machine Screw / Fractional Tap & Adjustable / Solid Round Die Set
Item #101709023
- Machine Screw with Fractional Tap and Adjustable or Solid Round Die Set
- 64 Piece
- Die Sizes Range From 4-40 ro 1/4"-18
- Thread Types NC, NF and NPT
features
- Create new tools from raw steel or repairing damaged and worn threads
- Delivers quality every step of the way in your threading applications
includes
- Machine screw plug tap and 1" adjustable round dies in sizes: 4-40 NC, 6-32 NC, 8-32 NC, 10-24 NC, 10-32 NF, 12-24 NC
- Adjustable die stock – 2" adjustable round dies
- Adjustable handle tap wrench - taps no. 0 to 1/2"
- Adjustable handle tap wrench - taps no. 1/4" to 1"
- T-handle wrench – taps no. 0 to 1/4"
- 18 leaf standard thread pitch gauge
- Plastic case
- Fractional plug tap and 1" adjustable round dies in sizes: 1/4-20 NC, 1/4-28 NF, 5/16-18 NC, 5/16-24 NF, 3/8-16 NC, 3/8-24 NF, 7/16-14 NC, 7/16-20 NF, 1/2-13 NC, 1/2-20 NF
- Fractional plug tap and 1 1/2" adjustable round dies in sizes: 9/16-12 NC, 9/16-18 NF, 5/8-11 NC, 5/8-18 NF, 3/4-10 NC, 3/4-16 NF
- Fractional plug tap and 2" adjustable round dies in sizes: 7/8-9 NC, 7/8-14 NF, 1-8 NC, 1-12 NS
- Pipe thread plug tap and 1" solid round dies in sizes: 1/8-27 NPT
- Pipe thread plug tap and 1 1/2" solid round dies in sizes: 1/4-18 NPT
- Adjustable die stock – 1" adjustable round dies
- Adjustable die stock – 1 1/2" adjustable round dies
| No. of Pieces | 64 |
| Weight | 18.52 LB |
